Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement For International Lighting Lt03084 Led Replacement Light Bulb Lamp, PK2

  • Mfr # -2PAK:WX-DQRK-9

  • Zoro # G505444511


product price: $104.99
/pk 2, $52.50/ea
Free Shipping & Returns

Key Features

Voltage
24
Watts
5
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Color Temperature
3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
-2PAK:WX-DQRK-9
Zoro #
G505444511
UPC #
-
Country of Origin
China

Details

Voltage
24
Watts
5
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Color Temperature
3000

Description

Replacement for International Lighting Lt03084 LED Replacement replacement Light Bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.