Shop ILC
See all product information
Create Account
Replacement for International Lighting Par64 Cp95 240v 1000w Xwfl replacement light bulb lamp
Mfr # PAR64 CP95 240V 1000W XWFL INTERNATIONAL LIGHTING
Zoro # G903221950
product price:Â
$
344.99
/ea
Free Shipping & Returns
Key Features
Voltage
240
Watts
1000
Bulb Base Type
GX16D MOGUL END PRONG
Bulb Color Temp.
3200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PAR64 CP95 240V 1000W XWFL INTERNATIONAL LIGHTING
- Zoro #
- G903221950
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 240
- Watts
- 1000
- Bulb Base Type
- GX16D MOGUL END PRONG
- Bulb Color Temp.
- 3200
Description
Replacement for International Lighting Par64 Cp95 240v 1000w Xwfl replacement light bulb lamp