Bulb LED Dimmablemable 9W 120V A19 Filament 2700K Clear E26 Med Base, 6PK
- Mfr # 5224020
- Zoro # G908585217
product price:Â
$
24.55
/pk of 6, $4.09/ea
Key Features
Voltage
120V
Height
5.4"
Length
8.1"
Light Color
Warm White
Bulb Primary Application
Approved Damp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5224020
- Zoro #
- G908585217
- UPC #
- 30721422409
- Country of Origin
- China
Dimensions
- Height
- 5.4"
- Length
- 8.1"
- Width
- 5.4"
Details
- Voltage
- 120V
- Light Color
- Warm White
- Bulb Primary Application
- Approved Damp
Description
The Westinghouse 9W A19 Filament Dimmable LED Light Bulb is an energy-efficient replacement for incandescent A19 bulbs. This bulb lights up instantly, producing beautiful, soft white light 2700K. Ideal for use in pendant and vanity fixtures where the bulb is visible, rated for damp locations and for use in enclosed fixtures such as outdoor rated wall fixtures. This ENERGY STAR LED bulb reduces energy costs up to 85% over the lifetime of the bulb compared to an incandescent 60 watt light bulb. LEDs contain no harmful mercury, reducing their impact on the environment. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 52240.
Restrictions
View the Lighting Facts
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.