Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Iota I-320

  • Mfr # I-320 IOTA

  • Zoro # G303313958


product price: $87.25
/ea
Free Shipping & Returns

Key Features

Ballast Voltage
120V-277V
Height
1.5 in
Width
2.375 in
Length
13.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I-320 IOTA
Zoro #
G303313958
UPC #
-
Country of Origin
China

Dimensions

Height
1.5 in
Width
2.375 in
Length
13.375 in

Details

Ballast Voltage
120V-277V

Description

Replacement for Iota I-320

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.