Shop ILC
See all product information
Create Account
Replacement for Isolux Xsb1300 300w Illuminator Lamp & Housing replacement light bulb lamp
Mfr # XSB1300 300W ILLUMINATOR LAMP & HOUSING ISOLUX
Zoro # G102884253
product price:Â
$
1,160.99
/ea
Free Shipping & Returns
Key Features
Watts
300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XSB1300 300W ILLUMINATOR LAMP & HOUSING ISOLUX
- Zoro #
- G102884253
- UPC #
- -
- Country of Origin
- China
Details
- Watts
- 300
Description
Replacement for Isolux Xsb1300 300w Illuminator Lamp & Housing replacement light bulb lamp