Shop ILC
See all product information
Create Account
Replacement for Isuzu Ascender V8 5.3l 600cca Headlight Year2003 replacement light bulb lamp
Mfr # ASCENDER V8 5.3L 600CCA HEADLIGHT YEAR2003 ISUZU
Zoro # G502843270
product price:Â
$
24.55
/ea
Key Features
Bulb Base Type
P22D RIGHT ANGLE BASE
Bulb Shape
T4
Wattage Equivalency
55
Voltage
12.8
Watts
55
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ASCENDER V8 5.3L 600CCA HEADLIGHT YEAR2003 ISUZU
- Zoro #
- G502843270
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- P22D RIGHT ANGLE BASE
- Bulb Shape
- T4
- Wattage Equivalency
- 55
- Voltage
- 12.8
- Watts
- 55
Description
Replacement for Isuzu Ascender V8 5.3l 600cca Headlight Year2003 replacement light bulb lamp