Shop GROTE LIGHTING
See all product information
Create Account
Select 6in Oval Dual-System LED Backup Lights - Clear Acrylic Lens, White ABS Housing
- Mfr # 62751
- Zoro # G123533345
product price:Â
$
26.35
/ea
Key Features
Regulations
FMVSS 108
Housing Color
White
Connection Type
Female Pin
Shape
Oval
Mounting Type
Grommet, Bracket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 62751
- Zoro #
- G123533345
- UPC #
- 089373145716
- Country of Origin
- Unknown
- Regulations
- FMVSS 108
- Housing Color
- White
- Connection Type
- Female Pin
- Shape
- Oval
- Mounting Type
- Grommet, Bracket
- Includes
- Backup Lamp, Mounting Bracket
- Color
- Clear
- For Use With
- Vehicles
- Lens Color
- Clear
- Material
- Acrylic Lens, ABS Housing
- Product Type
- Backup Lamp
- Amperage
- 0.4A
Dimensions
- Size
- 6 in
- Width
- 5 in
- Height
- 1.5 in
- Length
- 11 in
Description
Illuminate your path with the Grote Select Oval Dual-System LED Backup Lights, designed to enhance your vehicle's safety and visibility. Featuring a robust 6-inch oval shape, these lights are crafted with a clear acrylic lens and a durable white ABS housing, ensuring longevity and resilience. The dual-system LED technology provides a powerful and efficient lighting solution, consuming only 0.4A, making it a reliable choice for your vehicle's backup lighting needs. Engineered to meet FMVSS 108 regulations, these backup lights are a testament to safety and compliance. The versatile mounting options, including grommet and bracket, allow for easy installation, while the female pin connection type ensures a secure and stable connection. Whether you're navigating through dimly lit areas or ensuring your vehicle's visibility, the Grote Select LED Backup Lights are designed to perform. SKU 62751. Upgrade your vehicle's lighting with the Grote Select Oval Dual-System LED Backup Lights and experience the perfect blend of functionality and style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.