This item is Discontinued.

Ilc Replacement for Ivoclar Vivadent Heliomat Single replacement light bulb lamp HELIOMAT SINGLE IVOCLAR VIVADENT

Replacement for Ivoclar Vivadent Heliomat Single replacement light bulb lamp (Discontinued)

  • Mfr # HELIOMAT SINGLE IVOCLAR VIVADENT
  • Zoro # G303217027
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HELIOMAT SINGLE IVOCLAR VIVADENT
Zoro #
G303217027
UPC #
-
Country of Origin
China

Details

Voltage
21
Watts
150
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Bulb Color Temp.
3400

Description

Replacement for Ivoclar Vivadent Heliomat Single replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.