Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Jaeger Spotlight HLS 1 1000-watt replacement light bulb lamp

  • Mfr # HLS 1 1000-WATT JAEGER SPOTLIGHT

  • Zoro # G403200738


product price: $33.35
/ea

Key Features

Watts
1000
Wattage Equivalency
1000
Bulb Shape
T4
Color Temperature
3200
Voltage
220
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLS 1 1000-WATT JAEGER SPOTLIGHT
Zoro #
G403200738
UPC #
-
Country of Origin
China

Details

Watts
1000
Wattage Equivalency
1000
Bulb Shape
T4
Color Temperature
3200
Voltage
220
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT

Description

Replacement for Jaeger Spotlight HLS 1 1000-watt replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.