Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Jena 12804 replacement light bulb lamp, 10PK

  • Mfr # 12804 JENA

  • Zoro # G210124456


product price: $66.25
/pk 10, $6.63/ea

Key Features

Bulb Shape
G4.5
Watts
3.08 W
Bulb Base Type
E10 MINIATURE SCREW BASE 10MM DIAMETER
Voltage
6.15 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12804 JENA
Zoro #
G210124456
UPC #
-
Country of Origin
China

Details

Bulb Shape
G4.5
Watts
3.08 W
Bulb Base Type
E10 MINIATURE SCREW BASE 10MM DIAMETER
Voltage
6.15 V

Description

Replacement for Jena 12804 replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.