Zoro Homepage

Replacement for K & E Keuffer Essel 9924 replacement light bulb lamp

  • Mfr # 9924 K & E KEUFFER ESSEL

  • Zoro # G903218240


product price: $29.45
/ea

Key Features

Voltage
120
Watts
400
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Bulb Shape
T4
Bulb Color Temp.
2900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9924 K & E KEUFFER ESSEL
Zoro #
G903218240
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
400
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Bulb Shape
T4
Bulb Color Temp.
2900

Description

Replacement for K & E Keuffer Essel 9924 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.