Replacement for Keil Led-tb40-t6-w 120 VAC replacement light bulb lamp

  • Mfr # LED-TB40-T6-W 120 VAC KEIL

  • Zoro # G802830079


product price:  $60.85
/ea

Key Features

Voltage
120
Watts
2
Bulb Base Type
E17 INTERMEDIATE SCREW 17MM DIAMETER
Bulb Shape
T6.5
Color Temperature
2700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LED-TB40-T6-W 120 VAC KEIL
Zoro #
G802830079
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
2
Bulb Base Type
E17 INTERMEDIATE SCREW 17MM DIAMETER
Bulb Shape
T6.5
Color Temperature
2700
Wattage Equivalency
2

Description

Replacement for Keil Led-tb40-t6-w 120 VAC replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.