Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement For Kenmore Light Bulb Lamp 2 Pack, 2PK

  • Mfr # 20-52410

  • Zoro # G805262075


product price: $28.99
/pk 2, $14.50/ea

Key Features

Voltage
120
Watts
15
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
T7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-52410
Zoro #
G805262075
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
15
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
T7

Description

Replacement for Kenmore 20-52410 replacement Light Bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.