Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6220-21-882-2040 replacement light bulb lamp
- Mfr # 6220-21-882-2040 NATIONAL STOCK NUMBER NSN
- Zoro # G702996813
product price:Â
$
80.79
/ea
Key Features
Voltage
28
Watts
43
Bulb Base Type
BAY15S SINGLE CONTACT/OFFSET BAYONETS 15MM
Bulb Shape
GG12B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6220-21-882-2040 NATIONAL STOCK NUMBER NSN
- Zoro #
- G702996813
- UPC #
- -
- Country of Origin
- China
- Voltage
- 28
- Watts
- 43
- Bulb Base Type
- BAY15S SINGLE CONTACT/OFFSET BAYONETS 15MM
- Bulb Shape
- GG12B
Description
Replacement for National Stock Number NSN 6220-21-882-2040 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.