Zoro Homepage

Replacement for KODAK PORTABLE MINIATURE

  • Mfr # PORTABLE MINIATURE KODAK

  • Zoro # G803011286


product price: $17.75
/ea

Key Features

Voltage
125
Watts
75
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
S11
Bulb Color Temp.
2900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PORTABLE MINIATURE KODAK
Zoro #
G803011286
UPC #
-
Country of Origin
China

Details

Voltage
125
Watts
75
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
S11
Bulb Color Temp.
2900

Description

Replacement for Kodak Portable Miniature replacement light bulb lamp 2 Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.