Zoro Homepage

Replacement for Kodak Recordak Pe1a replacement light bulb lamp, 10PK

  • Mfr # RECORDAK PE1A KODAK

  • Zoro # G510118148


product price: $283.99
/pk 10, $28.40/ea
Free Shipping & Returns

Key Features

Bulb Base Type
P15D30 DOUBLE CONTACT 15MM WITH FLANGE-30MM
Watts
115 W
Voltage
32 V
Bulb Shape
G16.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RECORDAK PE1A KODAK
Zoro #
G510118148
UPC #
-
Country of Origin
China

Details

Bulb Base Type
P15D30 DOUBLE CONTACT 15MM WITH FLANGE-30MM
Watts
115 W
Voltage
32 V
Bulb Shape
G16.5

Description

Replacement for Kodak Recordak Pe1a replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.