Shop ILC
See all product information
Create Account
Replacement for KTM 350 Xcf-w 500 CC Year 2015 Front Turn Signal replacement light bulb lamp, 10PK
Mfr # 350 XCF-W 500 CC YEAR 2015 FRONT TURN SIGNAL KTM
Zoro # G810148432
product price:Â $90.19
/pk 10, $9.02/eaKey Features
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
G6
Voltage
13 V
Watts
7.54 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 350 XCF-W 500 CC YEAR 2015 FRONT TURN SIGNAL KTM
- Zoro #
- G810148432
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- G6
- Voltage
- 13 V
- Watts
- 7.54 W
Description
Replacement for KTM 350 Xcf-w 500 CC Year 2015 Front Turn Signal replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.