Shop ILC
See all product information
Create Account
Replacement for Lamptech Fteosram replacement light bulb lamp
Mfr # FTEOSRAM LAMPTECH
Zoro # G703223109
product price:Â
$
26.15
/ea
Key Features
Voltage
12
Watts
35
Bulb Base Type
GZ4 GU4 2-PIN
Bulb Shape
MR11
Bulb Color Temp.
2950
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FTEOSRAM LAMPTECH
- Zoro #
- G703223109
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 35
- Bulb Base Type
- GZ4 GU4 2-PIN
- Bulb Shape
- MR11
- Bulb Color Temp.
- 2950
Description
Replacement for Lamptech Fteosram replacement light bulb lamp