
Replacement for Land Rover Range Rover Year 2012 Headlights Low/dual replacement light bulb lamp
Mfr # RANGE ROVER YEAR 2012 HEADLIGHTS LOW/DUAL L
Zoro # G302803740
product price: $25.45
/eaKey Features
Bulb Shape
T4
Bulb Base Type
P22D RIGHT ANGLE BASE
Wattage Equivalency
55
Watts
55
Voltage
12.8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RANGE ROVER YEAR 2012 HEADLIGHTS LOW/DUAL L
Zoro #
G302803740
UPC #
-
Country of Origin
China
Details
Bulb Shape
T4
Bulb Base Type
P22D RIGHT ANGLE BASE
Wattage Equivalency
55
Watts
55
Voltage
12.8
Description
Replacement for Land Rover Range Rover Year 2012 Headlights Low/dual replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.