Zoro Homepage

Replacement for LCD Lighting Inc. 13028 replacement light bulb lamp, 6PK

  • Mfr # 13028 LCD LIGHTING INC.

  • Zoro # G810188971


product price: $1,143.99
/pk 6, $190.67/ea
Free Shipping & Returns

Key Features

Bulb Shape
T12
Wattage Equivalency
60 W
Bulb Color Temp.
4100 K
Bulb Base Type
R17D RECESSED DOUBLE CONTACT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13028 LCD LIGHTING INC.
Zoro #
G810188971
UPC #
-
Country of Origin
China

Details

Bulb Shape
T12
Wattage Equivalency
60 W
Bulb Color Temp.
4100 K
Bulb Base Type
R17D RECESSED DOUBLE CONTACT

Description

Replacement for LCD Lighting Inc. 13028 replacement light bulb lamp 6 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.