Zoro Homepage

Replacement for Ledtronics Exl-r-011-r replacement light bulb lamp

  • Mfr # EXL-R-011-R LEDTRONICS

  • Zoro # G902802204


product price: $56.49
/ea

Key Features

Voltage
120
Watts
2
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Bulb Shape
T6.5
Wattage Equivalency
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXL-R-011-R LEDTRONICS
Zoro #
G902802204
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
2
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Bulb Shape
T6.5
Wattage Equivalency
2

Description

Replacement for Ledtronics Exl-r-011-r replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.