This item is Discontinued.

Ilc Replacement for LIF T/20 230-volt replacement light bulb lamp T/20  230-VOLT LIF

Replacement for LIF T/20 230-volt replacement light bulb lamp (Discontinued)

  • Mfr # T/20 230-VOLT LIF
  • Zoro # G503219708
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T/20 230-VOLT LIF
Zoro #
G503219708
UPC #
-
Country of Origin
China

Details

Bulb Color Temp.
3050
Voltage
220
Bulb Base Type
P28S MEDIUM PREFOCUS
Watts
1000

Description

Replacement for LIF T/20 230-volt replacement light bulb lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.