Shop ILC
See all product information
Create Account
Replacement for Light Bulb / Lamp 1152 LED Replacement replacement light bulb lamp
Mfr # 1152 LED REPLACEMENT LIGHT BULB / LAMP
Zoro # G602840209
product price:Â
$
55.89
/ea
Key Features
Voltage
12
Watts
3.5
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Color Temperature
3200
Wattage Equivalency
3.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1152 LED REPLACEMENT LIGHT BULB / LAMP
- Zoro #
- G602840209
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 3.5
- Bulb Base Type
- BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Color Temperature
- 3200
- Wattage Equivalency
- 3.5
Description
Replacement for Light Bulb / Lamp 1152 LED Replacement replacement light bulb lamp