Zoro Homepage

Replacement for Light Bulb / Lamp 1a/t5/6-6v replacement light bulb lamp

  • Mfr # 1A/T5/6-6V LIGHT BULB / LAMP

  • Zoro # G603217765


product price: $21.99
/ea

Key Features

Voltage
6
Watts
6
Bulb Base Type
P15S30 SINGLE CONTACT-15MM PREFOCUS COLLAR
Bulb Shape
T5
Bulb Color Temp.
2860
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1A/T5/6-6V LIGHT BULB / LAMP
Zoro #
G603217765
UPC #
-
Country of Origin
China

Details

Voltage
6
Watts
6
Bulb Base Type
P15S30 SINGLE CONTACT-15MM PREFOCUS COLLAR
Bulb Shape
T5
Bulb Color Temp.
2860

Description

Replacement for Light Bulb / Lamp 1a/t5/6-6v replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.