Shop ILC
See all product information
Create Account
Replacement for Light Bulb / Lamp 30W 120v DC 1/2 Silver replacement light bulb lamp
Mfr # 30W 120V DC 1/2 SILVER LIGHT BULB / LAMP
Zoro # G602933840
product price:Â
$
36.75
/ea
Key Features
Voltage
115
Watts
30
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
T8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30W 120V DC 1/2 SILVER LIGHT BULB / LAMP
- Zoro #
- G602933840
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 115
- Watts
- 30
- Bulb Base Type
- BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- T8
Description
Replacement for Light Bulb / Lamp 30W 120v DC 1/2 Silver replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.