Zoro Homepage

Replacement for Light Bulb / Lamp 60a/sl replacement light bulb lamp, 4PK

  • Mfr # 60A/SL LIGHT BULB / LAMP

  • Zoro # G510182880


product price: $52.59
/pk 4, $13.15/ea

Key Features

Watts
60 W
Bulb Shape
A19
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60A/SL LIGHT BULB / LAMP
Zoro #
G510182880
UPC #
-
Country of Origin
China

Details

Watts
60 W
Bulb Shape
A19
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Voltage
120 V

Description

Replacement for Light Bulb / Lamp 60a/sl replacement light bulb lamp 4 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.