Zoro Homepage

Replacement for Light Bulb / Lamp Bc-60ba9c/ll/4 replacement light bulb lamp, 4PK

  • Mfr # BC-60BA9C/LL/4 LIGHT BULB / LAMP

  • Zoro # G010184254


product price: $52.59
/pk 4, $13.15/ea

Key Features

Watts
60 W
Voltage
120 V
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Bulb Shape
B10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC-60BA9C/LL/4 LIGHT BULB / LAMP
Zoro #
G010184254
UPC #
-
Country of Origin
China

Details

Watts
60 W
Voltage
120 V
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Bulb Shape
B10

Description

Replacement for Light Bulb / Lamp Bc-60ba9c/ll/4 replacement light bulb lamp 4 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.