Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Light Bulb / Lamp C70s62/c/m replacement light bulb lamp, 2PK

  • Mfr # C70S62/C/M LIGHT BULB / LAMP

  • Zoro # G610154862


product price: $82.85
/pk 2, $41.43/ea
Free Shipping & Returns

Key Features

Bulb Shape
BT17
Color Temperature
2100 K
Watts
70 W
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C70S62/C/M LIGHT BULB / LAMP
Zoro #
G610154862
UPC #
-
Country of Origin
China

Details

Bulb Shape
BT17
Color Temperature
2100 K
Watts
70 W
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)

Description

Replacement for Light Bulb / Lamp C70s62/c/m replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.