Zoro Homepage

Replacement for Light Bulb / Lamp Cdm-t 35w/g12/830 replacement light bulb lamp

  • Mfr # CDM-T 35W/G12/830 LIGHT BULB / LAMP

  • Zoro # G003029401


product price: $54.99
/ea

Key Features

Bulb Base Type
G12 2 PIN 12MM CENTER TO CENTER OF PINS
Bulb Shape
T6
Watts
39
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDM-T 35W/G12/830 LIGHT BULB / LAMP
Zoro #
G003029401
UPC #
-
Country of Origin
China

Details

Bulb Base Type
G12 2 PIN 12MM CENTER TO CENTER OF PINS
Bulb Shape
T6
Watts
39

Description

Replacement for Light Bulb / Lamp Cdm-t 35w/g12/830 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.