Shop ILC
See all product information
Create Account
Replacement for Light Bulb / Lamp F20t9 20 Ssw/18 580mm W/O PIN replacement light bulb lamp
Mfr # F20T9 20 SSW/18 580MM W/O PIN LIGHT BULB / LAMP
Zoro # G703432129
product price:Â
$
65.45
/ea
Key Features
Bulb Shape
T10
Watts
20
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F20T9 20 SSW/18 580MM W/O PIN LIGHT BULB / LAMP
- Zoro #
- G703432129
- UPC #
- -
- Country of Origin
- China
- Bulb Shape
- T10
- Watts
- 20
- Bulb Base Type
- G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Description
Replacement for Light Bulb / Lamp F20t9 20 Ssw/18 580mm W/O PIN replacement light bulb lamp