F17T8/865 17W 24 Inch T8 Fluorescent Tube Light Bulb, 6500K Daylight, 1350 Lumens, G13, 12PK
- Mfr # LR20755
- Zoro # G424216503
product price:Â
$
102.99
/pk of 12, $8.58/ea
Free Shipping & Returns
Key Features
Bulb Shape
T8
Damp/Wet Rating
Dry Rated
Length
24 in
Rated Life
13000 hours
Watts
17 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LR20755
- Zoro #
- G424216503
- UPC #
- 688099257217
- Country of Origin
- China
- Bulb Shape
- T8
- Damp/Wet Rating
- Dry Rated
- Rated Life
- 13000 hours
- Watts
- 17 W
- Lumens
- 1350 lm
- Item
- Linear Fluorescent Bulb
- Light Technology
- Fluorescent
- Color Temperature
- 6500 K
- Bulb Base Type
- G13
- Voltage
- 120V
- Material
- Glass
- Color Rendering Index
- 70
- Dimmable
- Non-Dimmable
- Light Color
- Daylight
- Indoor/Outdoor
- Indoor
- Beam Angle
- 360 degrees
Dimensions
- Length
- 24 in
- Height
- 1 in
- Width
- 1 in
Description
T8 Fluorescent Light Bulb - 24 Inch F17T8/765 - G13 Medium Base Luxrite T8 Fluorescent Bulb Uses 75% less energy then equivalent incandescent lamps. It has a long life of 13,000 Hours and it works with all G13 medium bi-pin sockets. Similar replacement to Goodlite G-10723 F17T8/765/ECO, Triangle Bulbs F17T8/765.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.