Shop ILC
See all product information
Create Account
Replacement for Light Bulb / Lamp F40spec41/rs/ew-ii LED Replacement replacement light bulb lamp
Mfr # F40SPEC41/RS/EW-II LED REPLACEMENT LIGHT BULB /
Zoro # G502829199
product price:Â
$
90.75
/ea
Key Features
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Bulb Shape
T8
Color Temperature
4100
Wattage Equivalency
18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F40SPEC41/RS/EW-II LED REPLACEMENT LIGHT BULB /
- Zoro #
- G502829199
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape
- T8
- Color Temperature
- 4100
- Wattage Equivalency
- 18
Description
Replacement for Light Bulb / Lamp F40spec41/rs/ew-ii LED Replacement replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.