Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Light Bulb / Lamp Ft/dataflash replacement light bulb lamp

  • Mfr # FT/DATAFLASH LIGHT BULB / LAMP

  • Zoro # G502935463


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Voltage Rating
400
Watts
1000
Voltage
400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FT/DATAFLASH LIGHT BULB / LAMP
Zoro #
G502935463
UPC #
-
Country of Origin
China

Details

Voltage Rating
400
Watts
1000
Voltage
400

Description

Replacement for Light Bulb / Lamp Ft/dataflash replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.