Zoro Homepage

Replacement for Light Bulb / Lamp Ftu72cw/ho/u6 replacement light bulb lamp, 6PK

  • Mfr # FTU72CW/HO/U6 LIGHT BULB / LAMP

  • Zoro # G010185626


product price: $1,429.99
/pk 6, $238.33/ea
Free Shipping & Returns

Key Features

Wattage Equivalency
87 W
Bulb Shape
T12
Bulb Base Type
R17D RECESSED DOUBLE CONTACT
Bulb Color Temp.
4100 K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTU72CW/HO/U6 LIGHT BULB / LAMP
Zoro #
G010185626
UPC #
-
Country of Origin
China

Details

Wattage Equivalency
87 W
Bulb Shape
T12
Bulb Base Type
R17D RECESSED DOUBLE CONTACT
Bulb Color Temp.
4100 K

Description

Replacement for Light Bulb / Lamp Ftu72cw/ho/u6 replacement light bulb lamp 6 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.