Shop ILC
See all product information
Create Account
Replacement for Light Bulb / Lamp J220v-500w replacement light bulb lamp, 2PK
Mfr # J220V-500W LIGHT BULB / LAMP
Zoro # G810159193
product price:Â
$
52.29
/pk 2, $26.15/ea
Key Features
Bulb Shape
T3
Watts
500 W
Bulb Color Temp.
3000 K
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Voltage
220 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J220V-500W LIGHT BULB / LAMP
- Zoro #
- G810159193
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- T3
- Watts
- 500 W
- Bulb Color Temp.
- 3000 K
- Bulb Base Type
- R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Voltage
- 220 V
Description
Replacement for Light Bulb / Lamp J220v-500w replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.