Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Light Bulb / Lamp Ja24v60wdbt replacement light bulb lamp

  • Mfr # JA24V60WDBT LIGHT BULB / LAMP

  • Zoro # G102964399


product price: $76.79
/ea
Free Shipping & Returns

Key Features

Voltage
24
Watts
70
Bulb Base Type
PK22S
Bulb Shape
T3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JA24V60WDBT LIGHT BULB / LAMP
Zoro #
G102964399
UPC #
-
Country of Origin
China

Details

Voltage
24
Watts
70
Bulb Base Type
PK22S
Bulb Shape
T3

Description

Replacement for Light Bulb / Lamp Ja24v60wdbt replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.