Shop ILC
See all product information
Create Account
Replacement for Light Bulb / Lamp Jcd120v250wc/a1 replacement light bulb lamp
Mfr # JCD120V250WC/A1 LIGHT BULB / LAMP
Zoro # G903219124
product price:Â
$
47.75
/ea
Key Features
Voltage
120
Watts
250
Bulb Base Type
G5.3
Bulb Shape
G7
Bulb Color Temp.
3050
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JCD120V250WC/A1 LIGHT BULB / LAMP
- Zoro #
- G903219124
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 250
- Bulb Base Type
- G5.3
- Bulb Shape
- G7
- Bulb Color Temp.
- 3050
Description
Replacement for Light Bulb / Lamp Jcd120v250wc/a1 replacement light bulb lamp