
Replacement for Light Bulb / Lamp Jcd120v650ws/b replacement light bulb lamp
Mfr # JCD120V650WS/B LIGHT BULB / LAMP
Zoro # G803219118
product price: $94.15
/ea
Free Shipping & Returns
Key Features
Voltage
120
Watts
650
Bulb Base Type
GY9.5 / GZ9.5 2-PIN PREFOCUS
Bulb Shape
G6
Bulb Color Temp.
3400
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JCD120V650WS/B LIGHT BULB / LAMP
Zoro #
G803219118
UPC #
-
Country of Origin
China
Details
Voltage
120
Watts
650
Bulb Base Type
GY9.5 / GZ9.5 2-PIN PREFOCUS
Bulb Shape
G6
Bulb Color Temp.
3400
Description
Replacement for Light Bulb / Lamp Jcd120v650ws/b replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.