Shop ILC
See all product information
Create Account
Replacement for Light Bulb / Lamp Jcr20v-150w replacement light bulb lamp
Mfr # JCR20V-150W LIGHT BULB / LAMP
Zoro # G003233242
product price:Â
$
48.15
/ea
Key Features
Voltage
20
Watts
150
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Bulb Color Temp.
3150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JCR20V-150W LIGHT BULB / LAMP
- Zoro #
- G003233242
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 20
- Watts
- 150
- Bulb Base Type
- GX5.3 / GU5.3 2-PIN
- Bulb Shape
- MR16
- Bulb Color Temp.
- 3150
Description
Replacement for Light Bulb / Lamp Jcr20v-150w replacement light bulb lamp