
Replacement for Light Bulb / Lamp Jpd120v2000wc replacement light bulb lamp
Mfr # JPD120V2000WC LIGHT BULB / LAMP
Zoro # G703220405
product price: $42.39
/eaKey Features
Voltage
120
Watts
2000
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Bulb Shape
T8
Bulb Color Temp.
3200
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JPD120V2000WC LIGHT BULB / LAMP
Zoro #
G703220405
UPC #
-
Country of Origin
China
Details
Voltage
120
Watts
2000
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Bulb Shape
T8
Bulb Color Temp.
3200
Description
Replacement for Light Bulb / Lamp Jpd120v2000wc replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.