Shop ILC
See all product information
Create Account
Replacement for Light Bulb / Lamp Jr12v-50w/sp12/fg/ultra replacement light bulb lamp, 2PK
Mfr # JR12V-50W/SP12/FG/ULTRA LIGHT BULB / LAMP
Zoro # G210161703
product price:Â $72.15
/pk 2, $36.08/eaKey Features
Bulb Color Temp.
3100 K
Bulb Shape
MR16
Voltage
12 V
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Watts
50 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JR12V-50W/SP12/FG/ULTRA LIGHT BULB / LAMP
- Zoro #
- G210161703
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Color Temp.
- 3100 K
- Bulb Shape
- MR16
- Voltage
- 12 V
- Bulb Base Type
- GX5.3 / GU5.3 2-PIN
- Watts
- 50 W
Description
Replacement for Light Bulb / Lamp Jr12v-50w/sp12/fg/ultra replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.