Zoro Homepage

Replacement for Light Bulb / Lamp Mhc100/c/u/mp/3k replacement light bulb lamp

  • Mfr # MHC100/C/U/MP/3K LIGHT BULB / LAMP

  • Zoro # G503218404


product price: $61.99
/ea

Key Features

Watts
100
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
ED17
Bulb Color Temp.
4000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHC100/C/U/MP/3K LIGHT BULB / LAMP
Zoro #
G503218404
UPC #
-
Country of Origin
China

Details

Watts
100
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
ED17
Bulb Color Temp.
4000

Description

Replacement for Light Bulb / Lamp Mhc100/c/u/mp/3k replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.