Shop ILC
See all product information
Create Account
Replacement for Light Bulb / Lamp Q35t3/cl-6v replacement light bulb lamp
Mfr # Q35T3/CL-6V LIGHT BULB / LAMP
Zoro # G402975415
product price:Â
$
33.49
/ea
Key Features
Voltage
6
Watts
35
Bulb Base Type
G4 / GZX4 2-PIN 4MM CENTER/CENTER
Bulb Shape
T3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q35T3/CL-6V LIGHT BULB / LAMP
- Zoro #
- G402975415
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 6
- Watts
- 35
- Bulb Base Type
- G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Bulb Shape
- T3
Description
Replacement for Light Bulb / Lamp Q35t3/cl-6v replacement light bulb lamp