Shop ILC
See all product information
Create Account
Replacement for Lincoln Town CAR Year 2009 Headlights High Beam replacement light bulb lamp, 2PK
Mfr # TOWN CAR YEAR 2009 HEADLIGHTS HIGH BEAM LINCOL
Zoro # G310163713
product price:Â
$
39.99
/pk of 2, $20.00/ea
Key Features
Bulb Base Type
P20D (HB3) RIGHT ANGLE
Bulb Shape
T3.25
Voltage
12.8 V
Watts
65 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TOWN CAR YEAR 2009 HEADLIGHTS HIGH BEAM LINCOL
- Zoro #
- G310163713
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- P20D (HB3) RIGHT ANGLE
- Bulb Shape
- T3.25
- Voltage
- 12.8 V
- Watts
- 65 W
Description
Replacement for Lincoln Town CAR Year 2009 Headlights High Beam replacement light bulb lamp 2 Pack