Shop ILC
See all product information
Create Account
Replacement for Lionel TOY Train 2379 RIO Grande F-3 replacement light bulb lamp, 10PK
Mfr # 2379 RIO GRANDE F-3áááááááááááá LIONEL TOY TRAIN
Zoro # G710136102
product price: $73.59
/pk 10, $7.36/eaKey Features
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Voltage
14.4 V
Watts
1.87 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2379 RIO GRANDE F-3áááááááááááá LIONEL TOY TRAIN
- Zoro #
- G710136102
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Voltage
- 14.4 V
- Watts
- 1.87 W
Description
Replacement for Lionel TOY Train 2379 RIO Grande F-3 replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.