Capa Certified Headlight Assembly, 20-5238-00-9
- Mfr # 20-5238-00-9
- Zoro # G6810698
product price:Â
$
48.59
/ea
Key Features
Bulb Type
Halogen
Position
Left
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Lens Color
Clear
Vehicle Fit
Chevrolet S10 (1998-2004); Chevrolet Blazer (1998-2005)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20-5238-00-9
- Zoro #
- G6810698
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Headlight Assembly
- Bulb Type
- Halogen
- Position
- Left
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Lens Color
- Clear
- Vehicle Fit
- Chevrolet S10 (1998-2004); Chevrolet Blazer (1998-2005)
- Includes
- High Beam Bulb; Low Beam Bulb
- Lens Material
- Plastic
- Housing Material
- Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.