Zoro Homepage

Replacement for Lumapro 21u550 replacement light bulb lamp, 10PK

  • Mfr # 21U550 LUMAPRO

  • Zoro # G810129363


product price: $48.25
/pk 10, $4.83/ea

Key Features

Voltage
28 V
Watts
14.28 W
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
S8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21U550 LUMAPRO
Zoro #
G810129363
UPC #
-
Country of Origin
China

Details

Voltage
28 V
Watts
14.28 W
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
S8

Description

Replacement for Lumapro 21u550 replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.