Zoro Homepage

Replacement for Lumapro 4v539 replacement light bulb lamp

  • Mfr # 4V539 LUMAPRO

  • Zoro # G902993605


product price: $19.99
/ea

Key Features

Voltage
5.5
Watts
25
Bulb Base Type
SCREW TERMINALS
Bulb Shape
PAR36
Bulb Color Temp.
3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4V539 LUMAPRO
Zoro #
G902993605
UPC #
-
Country of Origin
China

Details

Voltage
5.5
Watts
25
Bulb Base Type
SCREW TERMINALS
Bulb Shape
PAR36
Bulb Color Temp.
3000

Description

Replacement for Lumapro 4v539 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.