Zoro Homepage

Replacement for Lycian Super ARC 4K Xenon replacement light bulb lamp

  • Mfr # SUPER ARC 4K XENON LYCIAN

  • Zoro # G102758684


product price: $3,703.99
/ea
Free Shipping & Returns

Key Features

Voltage
28
Bulb Base Type
SFAX 30-9.5, SFA 30-7.9
Bulb Shape
SPECIAL
Watts
4000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUPER ARC 4K XENON LYCIAN
Zoro #
G102758684
UPC #
-
Country of Origin
China

Details

Voltage
28
Bulb Base Type
SFAX 30-9.5, SFA 30-7.9
Bulb Shape
SPECIAL
Watts
4000

Description

Replacement for Lycian Super ARC 4K Xenon replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.