Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Magnavox 180161-19 replacement light bulb lamp, 10PK

  • Mfr # 180161-19 MAGNAVOX

  • Zoro # G510117585


product price: $120.99
/pk 10, $12.10/ea
Free Shipping & Returns

Key Features

Voltage
6.3 V
Bulb Base Type
G4 / GZX4 2-PIN 4MM CENTER/CENTER
Watts
0.95 W
Bulb Shape
G3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180161-19 MAGNAVOX
Zoro #
G510117585
UPC #
-
Country of Origin
China

Details

Voltage
6.3 V
Bulb Base Type
G4 / GZX4 2-PIN 4MM CENTER/CENTER
Watts
0.95 W
Bulb Shape
G3.5

Description

Replacement for Magnavox 180161-19 replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.